The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
CFW501A07P0T2NB20C3
MFG Item Number
CFW501A07P0T2NB20C3
Product Description
Cfw501 7.0A 2.0Hp Nb 3Ph 230V
Specifications
Specifications
Input Phase
3
HP (Variable Torque Rating)
2 hp
Amps (Variable Torque Rating)
7 A
Input Range Voltage (AC)
200-240 VAC
Braking Type
None
Operator Controls
Built In
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
DIN Rail
Height
7.5 "
Width
3 "
Depth
5.9 "
Max Frequency
300 Hz
Frame Size
A
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CFW501B10P0T4DB20C3
MFG Item Number
CFW501B10P0T4DB20C3
Product Description
Cfw501 10.0A 7.5Hp Db 3Ph 460V
Specifications
Specifications
Input Phase
3
HP (Variable Torque Rating)
7.5 hp
Amps (Variable Torque Rating)
10 A
Input Range Voltage (AC)
380-480 VAC
Braking Type
Dynamic Braking Transistor
Operator Controls
Built In
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
DIN Rail
Height
7.9 "
Width
4 "
Depth
6.3 "
Max Frequency
300 Hz
Frame Size
B
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CFW501A02P6T2NB20C3
MFG Item Number
CFW501A02P6T2NB20C3
Product Description
Cfw501 2.6A 0.5Hp Nb 3Ph 230V
Specifications
Specifications
Input Phase
3
HP (Variable Torque Rating)
0.75 hp
Amps (Variable Torque Rating)
2.6 A
Input Range Voltage (AC)
200-240 VAC
Braking Type
None
Operator Controls
Built In
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
DIN Rail
Height
7.5 "
Width
3 "
Depth
5.9 "
Max Frequency
300 Hz
Frame Size
A
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CFW501A04P3T4NB20C3
MFG Item Number
CFW501A04P3T4NB20C3
Product Description
Cfw501 4.3A 3Hp Nb 3Ph 460V
Specifications
Specifications
Input Phase
3
HP (Variable Torque Rating)
3 hp
Amps (Variable Torque Rating)
4.3 A
Input Range Voltage (AC)
380-480 VAC
Braking Type
None
Operator Controls
Built In
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
DIN Rail
Height
7.5 "
Width
3 "
Depth
5.9 "
Max Frequency
300 Hz
Frame Size
A
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CFW501A04P3T2NB20C3
MFG Item Number
CFW501A04P3T2NB20C3
Product Description
Cfw501 4.3A 1.5Hp Nb 3Ph 230V
Specifications
Specifications
Input Phase
3
HP (Variable Torque Rating)
1.5 hp
Amps (Variable Torque Rating)
4.3 A
Input Range Voltage (AC)
200-240 VAC
Braking Type
None
Operator Controls
Built In
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
DIN Rail
Height
7.5 "
Width
3 "
Depth
5.9 "
Max Frequency
300 Hz
Frame Size
A
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CFW501D24P0T4DB20C3
MFG Item Number
CFW501D24P0T4DB20C3
Product Description
Cfw501 24.0A 15Hp Db 3Ph 460V
Specifications
Specifications
Input Phase
3
HP (Variable Torque Rating)
15 hp
Amps (Variable Torque Rating)
24 A
Input Range Voltage (AC)
380-480 VAC
Braking Type
Dynamic Braking Transistor
Operator Controls
Built In
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
DIN Rail
Height
12.1 "
Width
7.1 "
Depth
6.6 "
Max Frequency
300 Hz
Frame Size
D
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CFW501A12P2T2NB20C3
MFG Item Number
CFW501A12P2T2NB20C3
Product Description
Cfw501 12.2A 4.0Hp Nb 3Ph 230V
Specifications
Specifications
Input Phase
3
HP (Variable Torque Rating)
4 hp
Amps (Variable Torque Rating)
12.2 A
Input Range Voltage (AC)
200-240 VAC
Braking Type
None
Operator Controls
Built In
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
DIN Rail
Height
7.5 "
Width
3 "
Depth
5.9 "
Max Frequency
300 Hz
Frame Size
A
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CFW501A09P6T2NB20C3
MFG Item Number
CFW501A09P6T2NB20C3
Product Description
Cfw501 9.6A 3.0Hp Nb 3Ph 230V
Specifications
Specifications
Input Phase
3
HP (Variable Torque Rating)
3 hp
Amps (Variable Torque Rating)
9.6 A
Input Range Voltage (AC)
200-240 VAC
Braking Type
None
Operator Controls
Built In
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
DIN Rail
Height
7.5 "
Width
3 "
Depth
5.9 "
Max Frequency
300 Hz
Frame Size
A
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CFW501B16P0T2DB20C3
MFG Item Number
CFW501B16P0T2DB20C3
Product Description
Cfw501 16.0A 5.0Hp Db 3Ph 230V
Specifications
Specifications
Input Phase
3
HP (Variable Torque Rating)
5 hp
Amps (Variable Torque Rating)
16 A
Input Range Voltage (AC)
200-240 VAC
Braking Type
Dynamic Braking Transistor
Operator Controls
Built In
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
DIN Rail
Height
7.9 "
Width
4 "
Depth
6.3 "
Max Frequency
300 Hz
Frame Size
B
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CFW501C14P0T4DB20C2
MFG Item Number
CFW501C14P0T4DB20C2
Product Description
Cfw501 14.0A 10Hp Db 3Ph 460V
Specifications
Specifications
Input Phase
3
HP (Variable Torque Rating)
10 hp
Amps (Variable Torque Rating)
14 A
Input Range Voltage (AC)
380-480 VAC
Braking Type
Dynamic Braking Transistor
Operator Controls
Built In
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
DIN Rail
Height
8.3 "
Width
5.3 "
Depth
6.5 "
Max Frequency
300 Hz
Frame Size
C
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
HVAC Drives
Manufacturer
WEG Electric
Product Series
CFW501
Shopping Options
Nominal Input Voltage (AC)
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved